Shop All Copper Tubing
Onlinemetals
0.875" Aluminum Hex Bar 6262-T6511-Extruded
Mfr # 15281
Zoro # G907087415
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 0.875
- Tube Length 96
- Tube Material Aluminum
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15281
- Zoro # G907087415
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Size | 0.875 |
Tube Length | 96 |
Details
Item | Bar-Hex |
Tube Material | Aluminum |
Standards | ASTM B221 |
Description
78 inch Aluminum Hex Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK04)
- KOHLER 876-0, 60" L, 32" W (876-0)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905403)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- Onlinemetals Tubing