Shop All Copper Tubing
Onlinemetals
0.875" Aluminum Hex Bar 6262-T6511-Extruded
Mfr # 15281
Zoro # G007087476
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$93.65
Free 30-Day Returns
Key Features
- Tube Length 168
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15281
- Zoro # G007087476
- Country of Origin United States
- Category Copper Tubing
Dimensions
Tube Length | 168 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Aluminum |
Description
78 inch Aluminum Hex Bar 6262T6511 has superior corrosion resistance, excellent machinability, good strength, and good corrosion resistance 6262 was specifically designed for applications that require significant machining, the addition of lead and bismuth helps lubricate the cutting tool 6262 is typically used in camera parts, couplings, marine fittings, decorative hardware, hinge pins, knobs, nuts, oil line fittings, valves, and valve parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Volume Control Valve 1/2 (2974-K-NA)
- PRIME-LINE Roller Tub Enclosure 3/4In (M 6000)
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- Onlinemetals Tubing