Shop All Alloy Steel Rods
Onlinemetals
0.875" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 15489
Zoro # G807158031
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Alloy Steel
- Alloy Type 4140
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15489
- Zoro # G807158031
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 48 |
Details
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (9710_12_0)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 4 ft L (PS-UHMW-ESD-126)
- ONLINEMETALS 4" x 0.125" Aluminum Square Tube 6061-T6-Extruded (7066)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7033)
- ONLINEMETALS 2" OD x 0.058" Wall x 1.884" ID Aluminum Round Tube 6061-T6-Drawn (7029)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 6" Alloy Steel Round Bar 4340-Annealed Hot Rolled Rough Turned (7417)
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- Onlinemetals Alloy Steel Rods