Shop All Stainless Steel Tube Stock
Onlinemetals
0.875" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6568
Zoro # G907073739
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.875
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6568
- Zoro # G907073739
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 0.875 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-95)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear (7457)
- ONLINEMETALS 1.25" Polycarbonate Round Rod Machine Grade Natural (13170)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17940_72_0)
- Onlinemetals Stainless Steel Tube Stock