Shop All Brass Tube Stock
Onlinemetals
0.8125" Stainless Round Bar 440C Cold Finish
Mfr # 18500
Zoro # G707080029
product price: $250.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440c
- Outside Square 0.813
- Length 144
- Standards AMS 5630, AMS QQ-S-763, ASTM A276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18500
- Zoro # G707080029
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Stainless Steel |
Alloy Type | 440c |
Outside Square | 0.813 |
Standards | AMS 5630, AMS QQ-S-763, ASTM A276 |
Description
Stainless Round Bar 440C offers high strength, moderate corrosion resistant, good hardness and wear resistance After heat treatment, 440C is capable of attaining the highest strength, hardness and wear resistance of all the stainless alloys It is typically used in rolling element bearing, valve seats, highquality knife blades, surgical instruments, chisels, gage blocks, cutlery, ball bearings and races, molds and dies, knives, valve components, measuring instruments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/32, 0.0937 In (O1D3326)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 6 ft L. (14969_72_0)
- ONLINEMETALS 6" OD x 0.25" Wall x 5.5" ID Aluminum Round Tube 6061-T6-Extruded (20099)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 3.5" OD x 0.125" Wall x 3.25" ID Brass Round Tube-H58 Seamless (23460)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.625" Acetal Round Rod Delrin Homopolymer Black (6566)
- Onlinemetals Brass Tube Stock