Shop All Brass Pipes
Onlinemetals
0.75" x 1.75" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1502
Zoro # G907079953
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Brass
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1502
- Zoro # G907079953
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 12 |
Details
Material - Pipe | Brass |
Item | Bar-Rectangle |
Standards | ASTM B16 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- MILWAUKEE VALVE 1-1/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/4)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- LEGEND VALVE 3/8" X 2-1/2" CHROME NIPPLE NL (311-043CNL)
- LEGEND VALVE 3" X CLOSE BRASS NIPPLE (311-200)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0240)
- Onlinemetals Pipes