Shop All Brass Tube Stock
Onlinemetals
0.75" x 1.5" x 0.05" Brass Rectangle Tube 272-H80
Mfr # 23292
Zoro # G807152046
product price: $192.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 144
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23292
- Zoro # G807152046
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 272 |
Standards | ASTM B135 |
Description
Brass Rectangle Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 1" x 0.062" Brass Square Tube 272-H80 (20844)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.25" x 0.5" Copper Rectangle Bar 110-H02 (4281)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Brass Round Tube-H58 Seamless (1540)
- Onlinemetals Brass Tube Stock