Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 9720
Zoro # G707077326
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 0.75
- Width 1.5
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9720
- Zoro # G707077326
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 |
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Thickness | 0.75 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.01 in Wire Dia, Black (3001258)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 3/4 in Thick, White (ZUSA-XPE-53)
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 3/4" Thick (BULK-PS-PE-744)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2181126)
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board (21742)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 1.375" Torlon 4203 Round Rod PAI Electrical Grade Natural (15396)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- ONLINEMETALS 2" x 4" Stainless Rectangle Bar 303-Annealed Cold Drawn (23444)
- ZORO SELECT SS Plate 304, 18 in Overall L (304 SS0.09x6x181)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock