Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" x 1.25" Carbon Steel Rectangle Bar A36 Hot Rolled
Mfr # 10092
Zoro # G307076040
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 48
- Wall Thickness 0.75
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10092
- Zoro # G307076040
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.75 |
Item | Bar-Rectangle |
Standards | ASTM A36 |
Description
Hot Rolled Steel Flat Bars A36 075 X 125 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-39)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- ONLINEMETALS 0.5" Acetal Round Rod (Copolymer) Natural (21234)
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 304 (26698)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ZORO SELECT SS Square Tube 316, 6 ft (2221_72_0)
- Onlinemetals Stainless Steel Tube Stock