Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" x 1" x 0.125" Brass Angle 385
Mfr # 18194
Zoro # G907073395
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Thickness 0.125
- Length 24
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18194
- Zoro # G907073395
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Brass |
Alloy Type | 385 |
Thickness | 0.125 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 36" L, 5/16" W (18S.312-36)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 12" Width x 36" Length - Black (30-007-750)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/2 x 120 In (2FJK5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- ONLINEMETALS 0.25" Titanium Round Bar Grade 2 (6784)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish (24889)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 316/316L (653)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.75X1-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock