Shop All Carbon Steel Sheets
Onlinemetals
0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded
Mfr # 23727
Zoro # G307081242
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Material Brass
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23727
- Zoro # G307081242
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 72 |
Height | 0.75 |
Details
Thickness | 0.125 |
Material | Brass |
Item | Copper Round Tube 101 |
Description
Brass TBar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1087_24_0)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FHR9)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 0.5" x 2" x 0.062" Brass Rectangle Tube 272-H80 (23155)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/2 In, 1 Ft (2HHG8)
- Onlinemetals Carbon Steel Sheets