Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" x 0.75" x 0.12" Brass Angle 385
Mfr # 18193
Zoro # G607072322
product price: $151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Thickness 0.12
- Length 144
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18193
- Zoro # G607072322
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Brass |
Alloy Type | 385 |
Thickness | 0.12 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ZORO SELECT White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick (3GXZ9)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Black (626054)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/4 x 60 In (2FJF5)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (6847)
- ONLINEMETALS 0.062" GPO-3 Sheet Red (17914)
- ONLINEMETALS 0.75" Polypropylene Sheet Natural Stress Relieved (15658)
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ONLINEMETALS 0.25" Phosphor Bronze Round Bar 544-H04 (20171)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock