Shop All Brass Tube Stock
Onlinemetals
0.75" x 0.75" x 0.06" Brass Angle 385
Mfr # 18251
Zoro # G907080515
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Wall Thickness 0.06
- Length 24
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18251
- Zoro # G907080515
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Angle-Equal |
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.06 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (PS-CACT-37)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872065)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- Onlinemetals Brass Tube Stock