Shop All Brass Tube Stock
Onlinemetals
0.75" x 0.75" x 0.06" Brass Angle 385
Mfr # 18251
Zoro # G307080641
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$87.45
Free 30-Day Returns
Key Features
- Material Brass
- Wall Thickness 0.06
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18251
- Zoro # G307080641
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Plastic Sheet/Plate HDPE |
Material | Brass |
Wall Thickness | 0.06 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, SS, 17-4 PH, 1/2 x 12 x 12 In (2EXR6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- FILM-GARD Plastic Sheeting 4 mil X 12 ft. W X 100 ft. L Polyethylene Clear (625930)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x2 L (HP.25X12-24)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- ONLINEMETALS 2" x 0.125" Brass Square Tube 272-H80 (22093)
- ONLINEMETALS 3" OD x 0.625" Wall x 1.75" ID Copper Round Tube 101 (18364)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- Onlinemetals Brass Tube Stock