Shop All Aluminum Sheets
Onlinemetals
0.75" x 0.375" Stainless Half Round 304
Mfr # 23642
Zoro # G607069353
product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Length 240
- Alloy Type 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23642
- Zoro # G607069353
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 240 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Bar-Half Round |
Description
Stainless Half Round 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SEE-UMS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003502)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-224)
- POLY-AMERICA 6MIL 10 X 100FT. CLEAR POLY SHEETING (CFHK0610C)
- REYNOLDS Aluminum Foil, Standard, 75 ft., Silver (PAC F28015)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.19" Aluminum Sheet 5052-H32 (7131)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Clear 5005 AQ (23889)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1245_24_48)
- Onlinemetals Aluminum Sheets