Shop All Alloy Steel Tube Stock
Onlinemetals
0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded
Mfr # 6887
Zoro # G907078024
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Wall Thickness 0.125
- Length 48
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6887
- Zoro # G907078024
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Tube-Square |
Material | Aluminum |
Alloy Type | 6063 |
Wall Thickness | 0.125 |
Standards | ASTM B221 |
Description
Aluminum Square Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PVC-24)
- STANLEY Stanley Hardware 4062BC Series 301358 Solid Flat, 36 in L, 1 in W, Steel, Plain (N301-358)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 0.25" x 4" Aluminum Full Round Edge 6101-T61 (18147)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (12983_12_0)
- Onlinemetals Alloy Steel Tube Stock