Shop All Brass Sheets
Onlinemetals
0.75" x 0.093" Brass Square Tube 385/280-H58
Mfr # 24314
Zoro # G907079694
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385-280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24314
- Zoro # G907079694
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 0.75 |
Length | 48 |
Details
Item | Tube-Square |
Material | Brass |
Alloy Type | 385-280 |
Description
Brass Square Tube alloys 385 or 280 are also known as Architectural Bronze even though they are actually aBrass 385 and 280Brass are color matches, and will be stocked in one alloy or the other depending on the sizepart number They polish to an excellent finish, resist corrosion in nonmarine environments, and machine comparably well to 360 freemachiningBrass They are easy to braze and solder but should not be welded 385 and 280 are typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 1 1/2 in Thick, Pink (5GDD0)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed (23628)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.032" Brass Sheet 260 Soft Annealed (23627)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 1" x 1" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22651)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- Onlinemetals Brass Sheets