Shop All Carbon Steel Sheets
Onlinemetals
0.75" UHMW Round Rod Black Oversized
Mfr # 23170
Zoro # G607080860
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Plastic
- Alloy Type UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23170
- Zoro # G607080860
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | UHMW |
Item | Round Rod |
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-ACR-5)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 In, 1 Ft (61F.75X1-12)
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.375X.625-12)
- Onlinemetals Carbon Steel Sheets