Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" Titanium Round Bar Grade 2
Mfr # 6789
Zoro # G607069872
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Length 72
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6789
- Zoro # G607069872
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Titanium |
Alloy Type | Grade 2 |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x6", 40A (BULK-RS-NAT40-347)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized (12547)
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7473)
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L (4389)
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish (2218)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.687-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock