Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" Stainless Round Bar Nitronic 60
Mfr # 10717
Zoro # G507156146
product price: $472.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type Nitronic 60
- Length 144
- Standards AMS 5848, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10717
- Zoro # G507156146
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | Nitronic 60 |
Standards | AMS 5848, ASTM A276, ASTM A479 |
Description
Stainless Round Bar N60, also called Nitronic 60, has exceptional wear and galling resistance N60 maintains its physical properties from subzero temperatures up to around 1800 F, and it has about twice the yield strength of 304 and 316 It is typically used in fasteners, pins and bushings, wear rails, roller bearings, and pump components NITRONIC is a trademark of AK Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-383)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish (78)
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 (1608)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized (12547)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock