Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" Silicon Manganese Bronze Round Bar 673
Mfr # 21506
Zoro # G307073865
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 673
- Outside Square 0.75
- Length 96
- Standards SAE J463
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21506
- Zoro # G307073865
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Bronze |
Alloy Type | 673 |
Outside Square | 0.75 |
Item | Bar-Round |
Standards | SAE J463 |
Description
Bronze Round Bar 673 is a manganese bronze with excellent corrosion resistance, high strength, and excellent durability 673 excels at usage in high speed and heavy load environments It is typically used in fasteners, industrial projects, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Black 5005 AQ (23890)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1105_6_0)
- ONLINEMETALS 1.25" Polycarbonate Round Rod Machine Grade Natural (13170)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- Onlinemetals Stainless Steel Tube Stock