Shop All Bronze Rods
Onlinemetals
0.75" Silicon Bronze Round Bar 655-H04
Mfr # 7823
Zoro # G707158094
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.75
- Standards ASTM B98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7823
- Zoro # G707158094
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 0.75 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygothane C210A Urethane Tube, 0.625 ID X .750 OD X 100 FT [Each] (TTYC210A.625X.750X100FT)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 12 In (17425)
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 0.5625" Nickel Aluminum Bronze Round Bar 630 (18286)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- Onlinemetals Bronze Rods