Shop All Aluminum Treads
Onlinemetals
0.75" Polypropylene Round Rod Natural
Mfr # 21748
Zoro # G307067024
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type Polypropylene
- Length 24
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21748
- Zoro # G307067024
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 24 |
Details
Alloy Type | Polypropylene |
Item | Round Rod |
Material | Plastic |
Description
Plastic Round Rod Polypropylene is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.001" Thk (69130)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- Onlinemetals Aluminum Treads