Shop All Brass Tube Stock
Onlinemetals
0.75" Phosphorus Bronze Round Bar 510
Mfr # 12520
Zoro # G907080652
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 510
- Outside Square 0.75
- Length 96
- Standards ASTM B139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12520
- Zoro # G907080652
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 510 |
Outside Square | 0.75 |
Standards | ASTM B139 |
Description
Bronze Round Bar 510 is a phosphor bronze that provides excellent strength, formability, and durability 510 is specifically formulated for wrought products and excels at cold working It can be brazed and soldered easily It is typically used as springs, bellows, and electrical hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- STANLEY Steel Flat Bar Weld 1-1/2X48 (N215-582)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ONLINEMETALS 6" OD x 0.25" Wall x 5.5" ID Aluminum Round Tube 6061-T6-Extruded (20099)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 1.375" OD x 0.032" Wall x 1.311" ID Brass Round Tube-H58 Seamless (24321)
- ONLINEMETALS 0.625" Phosphor Bronze Round Bar 510-H04 (18265)
- Onlinemetals Brass Tube Stock