Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.75" OD x 0.065" Wall x 0.62" ID Copper Round Tube 122
Mfr # 1874
Zoro # G707072505
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 122
- Length 48
- Standards ASTM B75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1874
- Zoro # G707072505
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Copper |
Alloy Type | 122 |
Standards | ASTM B75 |
Description
Copper Tube Round Tube 122 offers high corrosion resistance, ductility, as well as high thermal and electric conductivity 122 is a deoxidized copper alloy, and is easily worked and formed This material is typically used in piping, tubing, architectural and interior design, jewelry, and heat exchangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_72_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (6847)
- ONLINEMETALS 0.875" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13993)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.1875" Stainless Round Bar 304/304L-Annealed Cold Finish (71)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X.5-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock