Shop All Carbon Steel Tube Stock
Onlinemetals
0.75" OD x 0.049" Wall x 0.652" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 14697
Zoro # G307152447
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$92.49
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Outside Dia. 0.75
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 14697
- Zoro # G307152447
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.75 |
Length | 240 |
Details
Item | Plastic Round Rod Acetal |
Material | Carbon Steel |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- ONLINEMETALS 1.125" Alloy Steel Round Bar 4340-Normalized Cold Finish (7393)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 2" OD x 0.375" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM (9602)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7763)
- ONLINEMETALS 1.75" OD x 0.313" Wall x 1.125" ID Carbon Steel Round Tube A513-Type 5 DOM (15539)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- Onlinemetals Carbon Steel Tube Stock