Shop All Stainless Steel Pipes
Onlinemetals
0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded
Mfr # 20782
Zoro # G807155542
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Stainless Steel
- Outside Dia. 1.05
- Inside Dia. 0.742
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20782
- Zoro # G807155542
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96 |
Outside Dia. | 1.05 |
Inside Dia. | 0.742 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Rectangle Tube 304 |
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- OASIS Water Filter (033879-001)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- ONLINEMETALS 1.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (931)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 3" x 0.125" Aluminum Square Tube 6061-T6-Extruded (18020)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1-7/8" (E4BNH04)
- Onlinemetals Pipes