Shop All Alloy Steel Tube Stock
Onlinemetals
0.75" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded
Mfr # 6885
Zoro # G907078048
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Dia. 1.05
- Length 96
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6885
- Zoro # G907078048
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1.05 |
Length | 96 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Description
Aluminum Pipe 6061T6 Schedule 80 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C3)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 7/16 in W (22540_24_0)
- ONLINEMETALS 1.75" x 0.125" Aluminum Square Tube 6061-T6-Extruded (18017)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7335)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 4" Brass Square Bar 360-M30 Extruded (15476)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 2 in Dia. (9570_12_0)
- Onlinemetals Alloy Steel Tube Stock