Shop All Aluminum Pipes
Onlinemetals
0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded
Mfr # 1220
Zoro # G807155535
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1220
- Zoro # G807155535
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 72 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6061 |
Description
Aluminum Pipe 6061T6 Schedule 40 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV SIDE OUTLET TEE (352-315C)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 2.5" Nylon Round Rod Nylatron GSM (6715)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 0.375" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1218)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- Onlinemetals Pipes