Shop All Stainless Steel Sheets
Onlinemetals
0.75" Hole x #9 Stainless Expanded 304-Flattened
Mfr # 22510
Zoro # G307068984
product price: $488.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Width 120
- Length 48
- Thickness 0.119
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22510
- Zoro # G307068984
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 120 |
Length | 48 |
Details
Thickness | 0.119 |
Material | Stainless Steel |
Item | Stainless Steel Round Tube 304 |
Description
Stainless Expanded Sheet 304 Flattened offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (23883_48_0)
- K&S PRECISION METALS Brass Strip .025X1/4 (8235)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 10Ft. (ZUSA-RC-864)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22648)
- Onlinemetals Stainless Steel Sheets