Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24
Mfr # 22558
Zoro # G507155293
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 24
- Bearing Bar Thickness 0.312
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22558
- Zoro # G507155293
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 24 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.312 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879210)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 48 (22495)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 (22498)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48 (22499)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 36 (22499)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- Onlinemetals Carbon Steel Grating