Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 9 Carbon Steel Expanded A36Standard, 12 x 48
Mfr # 22558
Zoro # G007155199
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.312
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22558
- Zoro # G007155199
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.312 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- ZORO SELECT Water Hard Drill Rod, W1, 13/32, 0.4062 In (W1D13326)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 12 x 12 In (SB-6061-0500-12-12)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 48 (22495)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 24 (22557)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 36 (22558)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- Onlinemetals Carbon Steel Grating