Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48
Mfr # 22499
Zoro # G707155192
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.12
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22499
- Zoro # G707155192
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.12 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-242)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Firm - 1/4" T x 12" W x 12" L (BULK-CRK-42)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36 (22502)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22499)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 48 (22557)
- Onlinemetals Carbon Steel Grating