Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 16 Carbon Steel Expanded A36Flattened, 24 x 48
Mfr # 22497
Zoro # G607155278
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 24
- Bearing Bar Thickness 0.048
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22497
- Zoro # G607155278
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 24 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.048 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.075x12x481)
- ZORO SELECT Beige HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM76)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- PHIFER Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007626)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 12 x 36 (22497)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22499)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- Onlinemetals Carbon Steel Grating