Shop All Carbon Steel Grating
Onlinemetals
0.75" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22556
Zoro # G707155338
product price: $139.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.21
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22556
- Zoro # G707155338
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.21 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 1/4 In Th, 10 Ft (871120)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- BLACK SWAN Sponge Rubber Gasket Closet Bowl To Flr (13215)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ONLINEMETALS 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22498)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 24 (22504)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 48 (22558)
- Onlinemetals Carbon Steel Grating