Shop All Carbon Steel Sheets
Onlinemetals
0.75" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22556
Zoro # G307081310
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22556
- Zoro # G307081310
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 48 |
Details
Thickness | 0.21 |
Material | Carbon Steel |
Item | Stainless Steel Round Tube 316 |
Description
Mild Steel Expanded Sheet A36 075 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 2 in W (40F.5X2-24)
- ZORO SELECT Felt Sheets (BULK-FS-F7-46)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113BT-500)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ZORO SELECT Tool Steel Rectangle Plate, 36" L, 10" W (12019_36_0)
- Onlinemetals Carbon Steel Sheets