Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48
Mfr # 22498
Zoro # G507155200
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22498
- Zoro # G507155200
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 6 Ft L (2AVB3)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-27)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-25)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 12 x 48 (22558)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22496)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22502)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 36 (22504)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 48 (22558)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B4)
- Onlinemetals Carbon Steel Grating