Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36
Mfr # 22498
Zoro # G507155309
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 36
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22498
- Zoro # G507155309
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 36 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- POLY-AMERICA 6MIL 20 X 100FT. FLAME RETARDANT POLY (CFFR0620)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick (BULK-PF-PC-73)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 48 (22558)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- ONLINEMETALS 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22502)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B3)
- Onlinemetals Carbon Steel Grating