Shop All Alloy Steel Rods
Onlinemetals
0.75" HDPE Plate Natural Food Grade Cutting Board
Mfr # 15935
Zoro # G907079212
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Plastic
- Alloy Type HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15935
- Zoro # G907079212
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | HDPE |
Item | Sheet/Plate |
Description
Plastic SheetPlate HDPE Natural Food grade has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and is food safe HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Food grade HDPE is typically used for cutting boards and food preparation appliances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 31/64, 0.4843 In (W1D31646)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- ZORO SELECT Round Bar (BR360/375-36)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip (13266)
- ONLINEMETALS 2.25" OD x 0.12" Wall x 2.01" ID Stainless Round Tube 304 Welded (7044)
- ONLINEMETALS 6" x 3.33" x 0.23" Aluminum I-Beam 6061-T6-Extruded American Standard (13223)
- ZORO SELECT Rod, 4140, 3 1/2 In Dia x 1 Ft L, BHN 241 (2HKP9)
- Onlinemetals Alloy Steel Rods