Shop All Stainless Steel Sheets
Onlinemetals
0.75" HDPE Plate Black Marine Board
Mfr # 21740
Zoro # G307068908
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 24
- Thickness 0.75
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21740
- Zoro # G307068908
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.75 |
Item | Aluminum Round Tube 6061 |
Material | Plastic |
Color | Black |
Description
Plastic SheetPlate HDPE Black Marine Board has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and extremely high weather resistance HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Marine Board is typically used for projects on boats, in harbors, and other marine environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Plastic Sheet 12" L x 12" W x 1/2" Thick (PS-ABSB-26)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.25 In Dia, Rnd (03032250R313S-36X40)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 6 In, 1 Ft L (18F.25X6-12)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft (63A.125X1-48)
- ONLINEMETALS 0.75" Hole x #13 Stainless Expanded 304-Flattened (22509)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 (26666)
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 (26744)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- Onlinemetals Stainless Steel Sheets