Shop All Copper Rods
Onlinemetals
0.75" Copper Round Bar 101-H04
Mfr # 7146
Zoro # G707158049
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 0.75
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7146
- Zoro # G707158049
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.75 |
Length | 12 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators Many of our customers use this as a substitute for 19mm copper bar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Oil Hard Flat Stock, O1, 4In Wx36In L (O131646)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 1.094 in Overall Width, Style: Beltline Weatherstrip (1370-4X2)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 0.3125" Copper Round Bar 101-H04 (15257)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ONLINEMETALS 2.75" Copper Round Bar 101-H04 (20701)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar-172 (23787)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- Onlinemetals Copper Rods