Shop All Carbon Steel Tube Stock
Onlinemetals
0.75" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10239
Zoro # G307081839
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Dia. 0.75
- Length 36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10239
- Zoro # G307081839
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.75 |
Length | 36 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
34 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 3/8" W (18S1.375-6)
- ONLINEMETALS 1.625" OD x 0.083" Wall x 1.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7346)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7785)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.9" ID Carbon Steel Round Tube A513-Type 5 DOM (7774)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13530)
- ONLINEMETALS 15 OD x 0095 Wall x 131 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7562)
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7503)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7785)
- Onlinemetals Carbon Steel Tube Stock