Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21685
Zoro # G907073111
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 0.75
- Length 48
- Standards ASTM A108, ASTM A29 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21685
- Zoro # G907073111
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 0.75 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (12727)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (1UNV4)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Black (21243)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 304 (26698)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless (14884)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- Onlinemetals Stainless Steel Tube Stock