Shop All Aluminum Angles
Onlinemetals
0.75" Beryllium Copper Round Bar-172
Mfr # 20378
Zoro # G907083721
product price: $910.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Material Beryllium Copper
- Alloy Type 172
- Leg Length 144
- Length 144
- Standards ASTM B196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20378
- Zoro # G907083721
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 144 |
Length | 144 |
Details
Material | Beryllium Copper |
Alloy Type | 172 |
Item | Bar-Round |
Standards | ASTM B196 |
Description
Beryllium Copper Round Bar 172 is a nonmagnetic, nonsparking, strong, hard, wear resistant, thermallyelectrically conductive metal These attributes make it ideal for use in hazardous environments where sparks can be deadly C172 is commonly used in oil, gasoline, natural gas, coal, and aerospace components However it is also popular for percussion instruments, motor components, and golf clubs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- COASTAL WIRE Wire Bale Ties, Galvanized, 11gx14, PK62 (GWBT11GX14X62)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500125-72)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-88)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (987)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Aluminum Angle 6063-T52 (1026)
- ONLINEMETALS 0.5" Nom. Schedule 80 Stainless Pipe 304/304L Welded (959)
- ONLINEMETALS 0.75" x 1" x 0.125" Aluminum Angle 6063-T52 (20779)
- ONLINEMETALS 1" x 1" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (972)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6063-T52 (1029)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- Onlinemetals Aluminum Angles