Shop All Aluminum Sheets
Onlinemetals
0.75" Aluminum Plate MIC-6
Mfr # 7805
Zoro # G707154287
product price: $1,490.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,490.99
Free 30-Day Returns
Key Features
- Thickness 0.75
- Width 48
- Length 48
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7805
- Zoro # G707154287
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Thickness | 0.75 |
Material | Aluminum |
Item | Alloy Steel Round Bar 4130 |
Description
Aluminum Cast Plate MIC6 is known for its stability and consistency between plates It has superior flatness and dimensional tolerances on the thickness which makes it popular for tooling and base plates Aluminum MIC6 is a registered trademark of Alcoa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A (BULK-RS-RCY60-22)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (14441_24_0)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 0.09" Aluminum Sheet 5052-H32 (7130)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 0.05" Aluminum Sheet 6061-T6 (1241)
- ONLINEMETALS 0.08" Aluminum Sheet 5052-H32 (7129)
- ONLINEMETALS 3" Aluminum Plate 6061-T651 (14938)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-24)
- Onlinemetals Aluminum Sheets