Shop All Alloy Steel Rods
Onlinemetals
0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 15488
Zoro # G707158070
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Alloy Type 4140
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15488
- Zoro # G707158070
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4140 |
Item | Bar-Round |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx48 InL (03SH.062X12-48)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7033)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- Onlinemetals Alloy Steel Rods