Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6567
Zoro # G907073715
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.75
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6567
- Zoro # G907073715
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 0.75 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Rod Rnd 1/8X36 (1162)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80 (MSB3-SHK)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 16 ga. (0.06") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9900)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- Onlinemetals Stainless Steel Tube Stock