Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.625" x 1" Stainless Rectangle Bar 304/304L
Mfr # 4440
Zoro # G007155786
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625
- Width 1
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4440
- Zoro # G007155786
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 |
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.625 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A240 (call for availability), ASTM A276 |
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.188" Thick (BULK-PS-UHMW-902)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.125" Thick (BULK-PS-PP-568)
- FIBERGRATE RD Tube, ISOFR, Gry, 1.5 ODx1/8 In Wall, 5Ft (870990)
- ONLINEMETALS 1.625" Stainless Round Bar 347 Cold Finish (18472)
- ONLINEMETALS 0.02" Brass Sheet 260-H02 (1589)
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 (4286)
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 304/304L (4443)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 316/316L (642)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- STARRETT 496 3/4x3x18 01 Flat Stock (54193)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock