Shop All Brass Tube Stock
Onlinemetals
0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish
Mfr # 15945
Zoro # G907080072
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Wall Thickness 0.625
- Length 12
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15945
- Zoro # G907080072
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Rectangle |
Material | Aluminum |
Alloy Type | 2024 |
Wall Thickness | 0.625 |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
Aluminum Rectangle Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873070)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- ONLINEMETALS 1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50 (23308)
- ONLINEMETALS 0.5" x 0.093" Brass Square Tube 385/280-H58 (24316)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ONLINEMETALS 1.25" Brass Round Bar 485-H02 Extruded (18256)
- ONLINEMETALS 0.625" OD x 0.029" Wall x 0.567" ID Brass Round Tube-H58 Seamless (1551)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 1.5" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded (20104)
- Onlinemetals Brass Tube Stock