Shop All Stainless Steel Rods
Onlinemetals
0.625" x 0.3125" Stainless Half Round 304
Mfr # 23641
Zoro # G907155657
product price: $138.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Alloy Type 304
- Standards AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23641
- Zoro # G907155657
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 0.625 |
Length | 144 |
Details
Alloy Type | 304 |
Standards | AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Item | Bar-Half Round |
Material | Stainless Steel |
Description
Stainless Half Round 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17935_72_0)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ONLINEMETALS 0.625" x 0.3125" Stainless Half Round 304 (23641)
- ONLINEMETALS 0.625" x 0.3125" Stainless Half Round 304 (23641)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 3 Ft L (2EXB4)
- ZORO SELECT SS Round Bar 455, 36 in Overall L (23497_36_0)
- ZORO SELECT SS Round Bar 13-8, 24 in Overall L (20602_24_0)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- Onlinemetals Stainless Steel Rods